Wireless Thermostat, Stages 3 Heat Pump or 2 Conv. Heat/2 Cool

HONEYWELL| Zoro #: G1335634| Mfr #: TH5320R1002

$111.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1335634 Mfr #: TH5320R1002
Terminal Designations: C, R, Rc, Rh, W-O/B, W2-Aux/E, Y, Y2, G, L, RASKey Pad Lockout: No
Humidification Control: NoRemote Sensing Capability: Yes
Battery Backup: YesDual Transformer Compatible: No
Includes: Mfr.No.TH5320R1002 Thermostat and (2) AA Thermostat BatteriesFeatures: Nonprogrammable
Footnotes: 1, 3Item: Wireless Thermostat
Stages Heat: 3 Heat Pump or 2 ConventionalStages Cool: 2
System Switching: Auto-Heat-Cool-Off-EmergencyFan Switching: Auto-On
Power Method: BatteryColor: WHITE
Voltage: 20 to 30VACDisplay Type: Digital
Width: 5-13/16"Height: 3-9/16"
Depth: 1-1/2"Programmable Fan: No
Low Battery Indicator: YESControl Range: 32 Degrees to 120 Degrees F
Country of Origin (subject to change): Mexico

Product Description

With this wireless thermostat from Honeywell, you'll have a fully functional heating and cooling system.This wireless thermostat is designed with a control range of 32 degrees to 120 degrees F and a voltage of 20 to 30VAC.It comes complete with 2 cooling stages and 3 Heat Pump or 2 Conventional heating stages. You'll know this control is compatible with your system by the following terminal designations: C, R, Rc, Rh, W-O/B, W2-Aux/E, Y, Y2, G, L, RAS. Keep your HVAC system in check with auto-heat-cool-off-emergency system switching and auto-on fan switching.

Product Reviews