Wireless Thermostat, Stages 3 Heat Pump or 2 Conv. Heat/2 Cool

HONEYWELL| Zoro #: G1445236| Mfr #: YTH5320R1000

$194.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1445236 Mfr #: YTH5320R1000
Terminal Designations: C, R, Rc, Rh, W-O/B, W2-Aux/E, Y, Y2, G, L, RASKey Pad Lockout: No
Humidification Control: NoRemote Sensing Capability: Yes
Battery Backup: YesDual Transformer Compatible: No
Includes: Mfr.No.TH5320R1002, THM5320R1000 and Return Air Sensor, 2AA BatteriesFeatures: Zoning Panel and Return Air Sensor is Hardwired to HVAC Equipment, Wireless Adaptor Measures 5-9/16" H x 4-3/8" W x 1-1/4" D
Footnotes: 1, 3Item: Wireless Thermostat
Stages Heat: 3 Heat Pump or 2 ConventionalStages Cool: 2
System Switching: Auto-Heat-Cool-Off-EmergencyFan Switching: Auto-On
Power Method: BatteryColor: WHITE
Voltage: 20 to 30VACDisplay Type: Digital
Programmable Fan: NoLow Battery Indicator: YES
Control Range: 32 Degrees to 120 Degrees FCountry of Origin (subject to change): Mexico

Product Description

Wireless Thermostat, Stages Heat 3 Heat Pump or 2 Conventional, Stages Cool 2, Terminal Designations C, R, Rc, Rh, W-O/B, W2-Aux/E, Y, Y2, G, L, RAS, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Type Digital, Key Pad Lockout No, Programmable Fan No, Humidification Control No, Remote Sensing Capability Yes, Battery Backup Yes, Low Battery Indicator Yes, Dual Transformer Compatible No, Power Method Battery, Voltage 20 to 30VAC, Color White

Product Reviews