Honeywell
Yes Self-adjusting Foam Ear Plugs, T-Shape Shape, Pink/Yellow, 200 PK
Mfr # LL-1
Zoro # G806002885
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusability Yes
- Cord Options Uncorded †Polycord †Cotton Cord
- Earplug Shape T-Shape
- Earplug Color Pink/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Reusability | Yes |
Item | Self-adjusting Foam Ear Plugs |
Cord Options | Uncorded †Polycord †Cotton Cord |
Earplug Shape | T-Shape |
Earplug Color | Pink/Yellow |
Description
Highly visible protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 100 PK (MAX-30)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 6PK (844104)
- TOUGH DUCK Insulated Coverall NY 3XL (712121)
- SPILLTECH Spill Containment Boom, OR, 100 ft. L (C-BOOM18-100)
- HONEYWELL Ear Plug Dispenser, 200 PK (XTR-LS4-REFILL)
- HONEYWELL Disposable Max Uncorded Foam Ear Plugs, 33, Orange, 200 PK (MAX-1)
- HONEYWELL Disposable Max Lite Uncorded Foam Ear Plugs, 30, Green, 200 PK (LPF-1)
- HONEYWELL Polyurethane Foam Low Pressure Foam Ear Plugs, T-Shape Shape, Green, 100 PK (LPF-30)
- HONEYWELL QB1HYG Disposable Vinyl Replacement Tips for Banded Ear Plugs, Bell Shape, 27 dB, Orange, 1 PR (QB100HYGG)
- HONEYWELL Disposable Airsoft Corded Foam Ear Plugs, 32, Pink/Yellow, 100 PK (LL-30)
- 3M No-Touch Disposable Uncorded Ear Plugs, Bell Shape, NRR 29 dB, M, Purple, 100 Pairs (P2000)
- Honeywell Hearing Protection