Zone Control Kit, 3 Zone, Output Amps 10VA

HONEYWELL| Zoro #: G2434643| Mfr #: HZ322K

$186.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2434643 Mfr #: HZ322K
Agency Compliance: -Item: TrueZONE(R) Control Kit
Type: Panel for Conventional and Heat Pump Applications up to 3 Zones 2H/2CTerminal Designations: Three Of M1, M4, M6, R, C, W1/E, W2, Y1, Y2, G, O/B, L One Of Rh, Rc, W1/E, W2, Y1, Y2, G, O, B, DS/BK, R, C, DATS, DATS
Application: Controls Air Flow In Heating And Cooling SystemsIncludes: 2GYD6, 2GZC8, and Discharge Air Sensor
Voltage (AC): 24Height (In.): 11-1/2
Width (In.): 8Depth (In.): 2
Output Amps: 10 VAConnection: Push-Button Terminals
Ambient Temp. Range: -20 to 150Ambient Humidity Range (%): -
Power Method: 24 VacColor: Gray
Requires: 2 Heat, 2 Cool ThermostatTiming (Sec.): -
Torque (In.-Lbs.): -Rotation Angle (Deg.): -
Inrush Amps: -Country of Origin (subject to change): Mexico

Product Description

Zone Control Kit, 3 Zone Forced Air, Voltage 24 AC, Height 11 1/2 In., Width 8 In., Depth 2 In., Output Amps 10 VA, Connection Push-Button Terminals, Terminal Designations Three Of M1,M4,M6,R,C,W1/E,W2,Y1,Y2,G,O/B,L One Of Rh,Rc,W1/E,W2,Y1,Y2,G,O,B,DS/BK,R,C,DATS,DATS, Ambient Temp Range -20 to 150, Power Method 24 Vac, Color Gray, Application Controls Air Flow In Heating And Cooling Systems, Requires 2 Heat, 2 Cool Thermostat, Includes Discharge Air Temperature Sensor,Transformer

Product Reviews

Save 15%. Sign up for Z-mail.