Zone Damper, 24 AC, H 10In, W 6In, D 4In

HONEYWELL |Zoro #: G0307605|Mfr #: ZD10X6

$131.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0307605 Mfr #: ZD10X6
Includes: -Agency Compliance: -
Connection: 2 WiresVoltage (AC): 24
Application: Controls Air Flow In Heating And Cooling SystemsAmbient Temp. Range: 40F-140F
Rotation Angle (Deg.): 90Inrush Amps: -
Item: Zone DamperPower Method: 24 Volts
Color: -Terminal Designations: -
Type: Square DamperTiming (Sec.): 30
Ambient Humidity Range (%): -Depth (In.): 4
Requires: -Torque (In.-Lbs.): -
Output Amps: 0.32AWidth (In.): 6
Height (In.): 10Country of Origin (subject to change): Mexico

Product Description

Zone Damper, Square Damper, Voltage 24 AC, Height 10 In, Width 6 In, Depth 4 In, Output Amps .32A, Connection 2 Wires, Rotation Angle 90 Deg, Timing (Sec) 30, Ambient Temp Range 40F-140F, Power Method 24 Volts, Application Controls Air Flow In Heating And Cooling Systems, For Use With Forced Air Zoning Control Panels

Product Reviews

Save 15% when you sign up for Z-mail.