Zone Damper, 24 AC, H 12In, W 16In, D 4In

HONEYWELL| Zoro #: G0757373| Mfr #: ZD12X16

$155.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0757373 Mfr #: ZD12X16
Output Amps: .32AIncludes: -
Agency Compliance: -Connection: 2 Wires
Voltage (AC): 24Application: Controls Air Flow In Heating And Cooling Systems
Ambient Temp. Range: 40F-140FRotation Angle (Deg.): 90
Inrush Amps: -Item: Zone Damper
Power Method: 24 VoltsHeight (In.): 12
Color: -Terminal Designations: -
Type: Square DamperTiming (Sec.): 30
Ambient Humidity Range (%): -Depth (In.): 4
Requires: -Torque (In.-Lbs.): -
Width (In.): 16Country of Origin (subject to change): Mexico

Product Description

Zone Damper, Square Damper, Voltage 24 AC, Height 12 In, Width 16 In, Depth 4 In, Output Amps .32A, Connection 2 Wires, Rotation Angle 90 Deg, Timing (Sec) 30, Ambient Temp Range 40F-140F, Power Method 24 Volts, Application Controls Air Flow In Heating And Cooling Systems, For Use With Forced Air Zoning Control Panels

Product Reviews

Save 15%. Sign up for Z-mail.