Zone Damper, 24 AC, H 16In, W 12In, D 4In

HONEYWELL| Zoro #: G0254746| Mfr #: ZD16X12

$172.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0254746 Mfr #: ZD16X12
Ambient Temp. Range: 40F-140FHeight (In.): 16
Application: Controls Air Flow In Heating And Cooling SystemsDepth (In.): 4
Rotation Angle (Deg.): 90Width (In.): 12
Output Amps: .32AType: Square Damper
Voltage (AC): 24Item: Zone Damper
Timing (Sec.): 30Connection: 2 Wires
Power Method: 24 VoltsHeight (In.): 16
Width (In.): 12Country of Origin (subject to change): Mexico

Product Description

Zone Damper, Square Damper, Voltage 24 AC, Height 16 In, Width 12 In, Depth 4 In, Output Amps .32A, Connection 2 Wires, Rotation Angle 90 Deg, Timing (Sec) 30, Ambient Temp Range 40F-140F, Power Method 24 Volts, Application Controls Air Flow In Heating And Cooling Systems, For Use With Forced Air Zoning Control Panels
Save 15%. Sign up for Z-mail.