Zone Damper, 24 AC, H 18In, W 14In, D 4In

HONEYWELL| Zoro #: G0255814| Mfr #: ZD18X14

$175.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0255814 Mfr #: ZD18X14
Output Amps: .32AIncludes: -
Agency Compliance: -Connection: 2 Wires
Voltage (AC): 24Application: Controls Air Flow In Heating And Cooling Systems
Ambient Temp. Range: 40F-140FRotation Angle (Deg.): 90
Inrush Amps: -Item: Zone Damper
Power Method: 24 VoltsColor: -
Terminal Designations: -Type: Square Damper
Timing (Sec.): 30Ambient Humidity Range (%): -
Depth (In.): 4Requires: -
Torque (In.-Lbs.): -Height (In.): 18
Width (In.): 14Country of Origin (subject to change): Mexico

Product Description

Zone Damper, Square Damper, Voltage 24 AC, Height 18 In, Width 14 In, Depth 4 In, Output Amps .32A, Connection 2 Wires, Rotation Angle 90 Deg, Timing (Sec) 30, Ambient Temp Range 40F-140F, Power Method 24 Volts, Application Controls Air Flow In Heating And Cooling Systems, For Use With Forced Air Zoning Control Panels

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.