Zone Damper, 24 AC, H 22In, W 16In, D 4In

HONEYWELL| Zoro #: G0506353| Mfr #: ZD22X16

$191.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0506353 Mfr #: ZD22X16
Output Amps: .32AConnection: 2 Wires
Voltage (AC): 24Application: Controls Air Flow In Heating And Cooling Systems
Ambient Temp. Range: 40F-140FRotation Angle (Deg.): 90
Item: Zone DamperPower Method: 24 Volts
Height (In.): 22Type: Square Damper
Timing (Sec.): 30Depth (In.): 4
Requires: -Agency Compliance: -
Color: -Terminal Designations: -
Ambient Humidity Range (%): -Width (In.): 16
Torque (In.-Lbs.): -Inrush Amps: -
Includes: -Country of Origin (subject to change): Mexico

Product Description

Zone Damper, Square Damper, Voltage 24 AC, Height 22 In, Width 16 In, Depth 4 In, Output Amps .32A, Connection 2 Wires, Rotation Angle 90 Deg, Timing (Sec) 30, Ambient Temp Range 40F-140F, Power Method 24 Volts, Application Controls Air Flow In Heating And Cooling Systems, For Use With Forced Air Zoning Control Panels

Product Reviews

Save 15%. Sign up for Z-mail.