Zone Damper, 24 AC, H 28In, W 14In, D 4In

HONEYWELL| Zoro #: G1449034| Mfr #: ZD28X14

$221.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1449034 Mfr #: ZD28X14
Output Amps: .32AIncludes: -
Agency Compliance: -Connection: 2 Wires
Voltage (AC): 24Application: Controls Air Flow In Heating And Cooling Systems
Ambient Temp. Range: 40F-140FRotation Angle (Deg.): 90
Inrush Amps: -Item: Zone Damper
Power Method: 24 VoltsHeight (In.): 28
Color: -Terminal Designations: -
Type: Square DamperTiming (Sec.): 30
Width (In.): 14Ambient Humidity Range (%): -
Depth (In.): 4Requires: -
Torque (In.-Lbs.): -Country of Origin (subject to change): Mexico

Product Description

Zone Damper, Square Damper, Voltage 24 AC, Height 28 In, Width 14 In, Depth 4 In, Output Amps .32A, Connection 2 Wires, Rotation Angle 90 Deg, Timing (Sec) 30, Ambient Temp Range 40F-140F, Power Method 24 Volts, Application Controls Air Flow In Heating And Cooling Systems, For Use With Forced Air Zoning Control Panels

Product Reviews

Save 15%. Sign up for Z-mail.