Zone Valve, Sweat, Sz ID 1/2 In

HONEYWELL |Zoro #: G1080877|Mfr #: V8043F1028

$77.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1080877 Mfr #: V8043F1028
Width (In.): 2-3/8Safe Working Water PSI: -
Voltage: 24Includes: 1/2" Conduit Conection, Manual Opening Lever, Spring Return
Item: Motorized Zone ValveType: Normally Closed
Height (In.): 5-1/4Depth (In.): 3-1/2
Coefficient of Volume: 3.5Max. Water Temp. (Deg. F): 200
Electrical Connections: Terminal BoardAgency Compliance: UL
Connection Type/Size (In.): Sweat 1/2Safe Working Steam PSI: -
Motor Type: -Steam Capacity (Lb./Hr.): -
Country of Origin (subject to change): Canada

Product Description

Zone Valve, Sweat, Solder Connection Sz ID 1/2 In, Height 5 1/4 In, Width 2 3/8 In, Depth 3 1/2 In, Steam Capacity 3.5 Lb/Hr, Max Water Temp 200 Deg F, Voltage 24, Electrical Connections Terminal Block, Includes Normally Closed Zone Valve

Product Reviews

Save 15% when you sign up for Z-mail.