Zone Valve, Sweat, Sz ID 3/4In

HONEYWELL| Zoro #: G2041882| Mfr #: V8043B1027

$82.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2041882 Mfr #: V8043B1027
Width (In.): 2-3/8Safe Working Water PSI: -
Voltage: 24Includes: 1/2" Conduit Conection
Item: Motorized Zone ValveType: Normally Open
Height (In.): 5-1/4Depth (In.): 3-1/2
Coefficient of Volume: 3.5Max. Water Temp. (Deg. F): 200
Electrical Connections: 18" LeadsAgency Compliance: UL
Connection Type/Size (In.): Sweat 3/4Safe Working Steam PSI: -
Motor Type: -Steam Capacity (Lb./Hr.): -
Country of Origin (subject to change): Hungary

Product Description

Zone Valve, Sweat, Solder Connection Size ID 3/4 In, Height 5 1/4 In, Width 2 3/8 In, Depth 3 1/2 In, Steam Capacity 3.5 Lb/Hr, Max Water Temp 200 Deg F, Voltage 24, Electrical Connections 18 In Leads, Includes Normally Open Zone Valve

Product Reviews

Save 15%. Sign up for Z-mail.