Zoning System Kit, Three Zone, 3 VisionPRO

HONEYWELL| Zoro #: G1877872| Mfr #: Y8835A1028

$772.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1877872 Mfr #: Y8835A1028
Agency Compliance: -Item: EnviraCom(R) Communications Protocol System
Type: 3-ZoneTerminal Designations: One Of L, C, RH, RC, W1/E, W2, W3/AUX, Y1, Y2, G, O, B, R, T1, T2, Two HUM, DEHUM, VENT, Three M6, M4, M1
Application: Communicating Zoning SystemIncludes: 2GYN4, 3RCP2, 2GZA4, 2GZC8, 3 VisionPRO IAQ Thermostats, and a Discharge Air Temperature Sensor
Voltage (AC): 24Height (In.): 10-3/4
Width (In.): 12-3/4Depth (In.): 1-7/8
Output Amps: 1.5 VAConnection: Screw Type
Ambient Temp. Range: -40 to 150 FAmbient Humidity Range (%): 5 to 95
Power Method: 11 VA NominalColor: Taupe Cover, Olive-Gray Base
Requires: -Timing (Sec.): -
Torque (In.-Lbs.): -Rotation Angle (Deg.): -
Inrush Amps: -Country of Origin (subject to change): Mexico

Product Description

Zoning System Kit, Three Zone, Voltage 24 AC, Height 10 3/4 In, Width 12 3/4 In, Depth 1 7/8 In, Output Amps 1.5 VA, Connection Screw Type, Terminal Designations One Of L,C,RH,RC,W1/E,W2,W3/AUX,Y1,Y2,G,O,B,R,T1,T2, Two HUM,DEHUM,VENT, Three M6,M4,M1, Ambient Temp Range -40 to 150 F, Ambient Humidity Range (%) 5 to 95, Power Method 11 VA Nominal, Color Taupe Cover, Olive-Gray Base, Application Communicating Zoning System, For Use With G1501281, Includes 3 VisionPRO IAQ

Product Reviews

Save 15%. Sign up for Z-mail.