PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shower Curtain, Beige, Size 71 x 77 In

HOOKLESS| Zoro #: G2042293| Mfr #: HBH41BUB05W

$26.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BeigeItem: Shower CurtainLength: 77"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2042293 Mfr #: HBH41BUB05W
Color: BeigeItem: Shower Curtain
Length: 77"Mounting Type: Hookless
Width: 71"Material: Polyester with Vinyl Bubble Look Window
Pattern: Damask Wallpaper with WindowCountry of Origin (subject to change): China

Description

Shower Curtain, Color Beige, Length 77 In., Material Polyester with Vinyl Bubble Look Window, Width 71 In., Mounting Type Hookless, Pattern Damask Wallpaper with Window

Reviews