Hoover
CLEANER CARPET COMPACT 7A 10IN
- Zoro #: G104377456
- Mfr #: FH50700
Hover or click to zoom Tap to zoom
$170.60
Subtotal: $170.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hoover
- MFR #FH50700
- Zoro #G104377456
- Country of OriginUnited States
- Category Carpet Extractors & Accessories
Description
CLEANER CARPET COMPACT 7A 10IN
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Hoover #FH50700
Explore more
- HOOVER Portable Carpet Extractor, 1 gal, 120V FH50150NC
- HOOVER Cleaner Spot Crpt&Uphol FH11300
- HOOVER H Pwr ScrubElite CarptClnr Red, FH50135 FH50135
- CLARKE Portable Extractor, 12 gal., 100 psi Pump 56105417
- CLARKE Automatic Floor Scrubber, Disc, 312Ah AGM 05394A
- KLEENRITE X-VAC PILE LIFTER, POSITIVE BRUSH DRIVE 12300RPM FAN MOTOR 70000
- GOFER PARTS Replacement Wand - 2 Jet For Nilfisk/Advance 56265305 GWND001
- MILWAUKEE TOOL Milwaukee 2306-22, M12 HAMMERVAC Universal Dust Extractor Kit 2306-22
- CLARKE Automatic Floor Scrubber, Cylindrical 05424A
- NOBLES Floor Wand, F/Mfr. No. 9007626 Extractors 600049
- NOBLES Walk Behind Carpet Extractor, 5 gal, 115V 9004201-H
- Hoover Carpet Extractors & Accessories