Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Cloth Bag

  • Zoro #: G0552441
  • Mfr #: 43662023
$12.12
  • Length: 12 1/2 in
  • Item: Vacuum Bag
  • Bag Type: Dry
See full product details
Orders over $75 ship free.

Hoover #43662023 Specifications

  • Zoro #: G0552441
  • Mfr #: 43662023
Length: 12 1/2 in Item: Vacuum Bag
Bag Type: Dry Material: Cloth
Reusable: Reusable Height: 20 in
Filter Type: Allergen For Use With: Mfr. No. CH30000
Width: 12-1/2" Bag Pickup Type: Dry
For Vacuum Type: Upright Vacuum Bag Product Grouping: Vacuum Bag
Bag Filtration Type: Standard Fits Vacuum Models: CH30000
Bag Material: Cloth Bag Reusability: Reusable
Ply Count: 1-Ply Fits Vacuum Brand: Hoover
Width/Diameter: 2 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models CH30000, Bag Filtration Type Standard, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 20 in, Length 12 1/2 in, Width/Diameter 2 in

Reviews of Hoover #43662023