Hoover Commercial

Electrostatic Sprayer, Handheld, 1/2 gal.

Hoover Commercial Electrostatic Sprayer, Handheld, 1/2 gal. CH90100
Hover or click to zoom Tap to zoom
  • Tank Material: HDPE
  • Item: Electrostatic Sprayer
  • Number of Batteries Included: 1
  • Includes: (4) Nozzles, Anti-Static Wrist Band, Battery, Charger, Manual, Nozzle Tool, Shoulder Strap, Sprayer
  • Compatible Chemicals: Water Soluable
  • Battery Type: Li-Ion
  • Sprayer Pressure Release: Yes
  • Sprayer Tank Capacity: 1/2 gal
See full product details
$372.79

Subtotal: $372.79

Hoover Commercial #CH90100 Specifications

  • Tank Material: HDPE
  • Item: Electrostatic Sprayer
  • Number of Batteries Included: 1
  • Includes: (4) Nozzles, Anti-Static Wrist Band, Battery, Charger, Manual, Nozzle Tool, Shoulder Strap, Sprayer
  • Compatible Chemicals: Water Soluable
  • Battery Type: Li-Ion
  • Sprayer Pressure Release: Yes
  • Sprayer Tank Capacity: 1/2 gal
  • Basic Power Source: Battery
  • Features: 1/2Gal Capacity, 4 Replaceable Nozzle Tips Included Along With T-Handle Nozzle Tool, Includes 3 Year Limited Warranty, Includes Shoulder Strap for Carrying, On/Off Electrostatic Feature, Utilizes Hoover 20V Batteries That Work on Other Hoover ONEPWR Items
  • Coverage per Tank: Over 100;00 sq ft Per Battery
  • Droplet Size: 160 micron
  • Nozzle Spray Pattern: Mist
  • Polarity: Unipolar Positive
  • Sprayer Nozzle Material: Stainless Steel
  • Wand Material: Multiple
  • In Tank Filter: Yes
  • Battery Capacity: 4 Ah
  • Voltage: 20
  • Requires Batteries: Yes
  • Wand Length: 18 in
  • Includes Batteries: Yes
  • Fill Opening Size: 1 11/16 in
  • Seal/Gasket Material: Rubber
  • Electrostatic: Yes
  • Sprayer Application: Cleaning and Degreasing
  • Battery Size: 20V
  • Adjustable Nozzle: Yes
  • Product Type: Electrostatic Sprayer
  • Country of Origin (subject to change): China

Description

Electrostatic Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 1/2 gal, Sprayer Pressure Release Yes, Tank Material HDPE, In Tank Filter Yes, Fill Opening Size 1 11/16 in, Wand Material Multiple

Restrictions and Compliance

Reviews of Hoover Commercial #CH90100

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.