Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vacuum Cleaner Battery, Plastic, 10" L

  • Zoro #: G5233326
  • Mfr #: CH90040
$272.99
  • Length: 10"
  • For Use With: Mfr. No. CH93406
  • Includes: Power Tool
See full product details
This item ships free.

Hoover Commercial #CH90040 Specifications

  • Zoro #: G5233326
  • Mfr #: CH90040
Length: 10" For Use With: Mfr. No. CH93406
Includes: Power Tool Attachment Dia.: 31/64"
Item: Battery Material: Plastic
For Vacuum Type: Backpack Vacuum Fits Vacuum Models: CH93406
Fits Vacuum Brand: Hoover Commercial Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Battery, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models CH93406

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Hoover Commercial #CH90040