Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

F New Dimension Plus Cargo Dk Nv

  • Zoro #: G1429736
  • Mfr #: HS2729 20R30
No Product Image Available
$58.49
  • Hammer Loop: No
  • Inseam: 30"
  • Material: 65% Polyester/35% Cotton
See full product details
Orders over $75 ship free.

Horace Small #HS2729 20R30 Specifications

  • Zoro #: G1429736
  • Mfr #: HS2729 20R30
Hammer Loop: No Inseam: 30"
Material: 65% Polyester/35% Cotton Item: New Dimension Plus Cargo Trouser
Number of Outside Pockets: 6 Closure Type: Zipper/Hook and Loop
Color: Dark Navy Size: 20
Fabric Weight: 8.0 oz./sq.yd., 14.67 oz./Linear yd. Gender: Women's
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

F New Dimension Plus Cargo Dk Nv

Reviews of Horace Small #HS2729 20R30