Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

F New Dimension Plus Cargo Dk Nv

  • Zoro #: G1429806
  • Mfr #: HS2729 24R32
No Product Image Available
$59.21
  • Color: Dark Navy
  • Inseam: 32"
  • Closure Type: Zipper/Hook and Loop
See full product details
Orders over $75 ship free.

Horace Small #HS2729 24R32 Specifications

  • Zoro #: G1429806
  • Mfr #: HS2729 24R32
Color: Dark Navy Inseam: 32"
Closure Type: Zipper/Hook and Loop Number of Outside Pockets: 6
Size: 24 Material: 65% Polyester/35% Cotton
Gender: Women's Item: New Dimension Plus Cargo Trouser
Hammer Loop: No Fabric Weight: 8.0 oz./sq.yd., 14.67 oz./Linear yd.
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

F New Dimension Plus Cargo Dk Nv

Reviews of Horace Small #HS2729 24R32