Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Female Cargo Trouser

  • Zoro #: G1434365
  • Mfr #: NP2241 16P 28
No Product Image Available
$53.14
  • Hammer Loop: No
  • Size: 16
  • Material: 65% Polyester/35% Cotton
See full product details
Orders over $75 ship free.

Horace Small #NP2241 16P 28 Specifications

  • Zoro #: G1434365
  • Mfr #: NP2241 16P 28
Hammer Loop: No Size: 16
Material: 65% Polyester/35% Cotton Color: Earth Green
Fabric Weight: 8.0 oz./sq.yd., 14.44 oz./Linear yd. Inseam: 28"
Gender: Women's Item: Women's Cargo Pants
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Female Cargo Trouser

Reviews of Horace Small #NP2241 16P 28