Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Female Cargo Trouser

  • Zoro #: G1434791
  • Mfr #: NP2241 24T 30
No Product Image Available
$53.14
  • Inseam: 30"
  • Color: Earth Green
  • Gender: Women's
See full product details
Orders over $75 ship free.

Horace Small #NP2241 24T 30 Specifications

  • Zoro #: G1434791
  • Mfr #: NP2241 24T 30
Inseam: 30" Color: Earth Green
Gender: Women's Fabric Weight: 8.0 oz./sq.yd., 14.44 oz./Linear yd.
Hammer Loop: No Item: Women's Cargo Pants
Size: 24 Material: 65% Polyester/35% Cotton
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Female Cargo Trouser

Reviews of Horace Small #NP2241 24T 30