Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Female Cargo Trouser

  • Zoro #: G1435065
  • Mfr #: NP2241 30T 30
No Product Image Available
$66.18
  • Color: Earth Green
  • Size: 30
  • Material: 65% Polyester/35% Cotton
See full product details
Orders over $75 ship free.

Horace Small #NP2241 30T 30 Specifications

  • Zoro #: G1435065
  • Mfr #: NP2241 30T 30
Color: Earth Green Size: 30
Material: 65% Polyester/35% Cotton Item: Women's Cargo Pants
Hammer Loop: No Inseam: 30"
Fabric Weight: 8.0 oz./sq.yd., 14.44 oz./Linear yd. Gender: Women's
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Female Cargo Trouser

Reviews of Horace Small #NP2241 30T 30