customer-service Help
Horace Small

Jacket, No Insulation, Navy, XL

Horace Small Jacket, No Insulation, Navy, XL HS3350 RG XL
Tap to zoom
Hover or click to zoom
$175.20
  • Closure Type: zipper
  • Insulated: No
  • Material: 100% Tactical Nylon
See full product details
This item ships free.

Total: $175.20

Horace Small #HS3350 RG XL Specifications

  • Size: Xl
  • Color: Navy
  • Closure Type: zipper
  • Insulated: No
  • Material: 100% Tactical Nylon
  • Fits Chest Size: 48 in to 50 in
  • Lining Material: Primaloft(R)
  • Number of Outside Pockets: 2
  • Fabric Weight: 4.4 oz
  • Item: Jacket
  • Gender: Men's
  • Length: 29 in
  • Length (Straight Wireway): 29 in
  • Includes Lining: Yes
  • Waist Style: Elastic
  • Front Closure: Zipper
  • Minimum Chest Size: 48 in
  • Insulated for Cold Conditions: No
  • Includes: Across The Back Storage Pocket, Two-Way Zipper With Internal Storm Flap
  • Size-Body Type: Regular
  • Total Number of Pockets: 2
  • Garment Color: Blue
  • Style: Jacket
  • Sleeve Length: 38-1/2"
  • Collar Style: Tunnel
  • Wind-Resistant: Yes
  • Number of Pockets: 0-3
  • Style x Length Type_Combined: Jacket
  • Garment Style_Old Filter: Jacket
  • Wrist Closure: Hook-and-Loop
  • Cleaning and Care Instructions: Home Wash
  • Total # of Pockets: 2
  • Minimum Temperature: Above 32 Degrees F
  • Water-Resistant: Yes
  • Temperature_Combined: No
  • Front Closure Type: Zipper
  • Maximum Chest Size: 50 in
  • Cuff Style: Elastic
  • Binding: 3/4" Elastic
  • Country of Origin (subject to change): Costa Rica

Description

Jacket, Gender Men's, Size XL, Fits Chest Size 48 in to 50 in, Color Navy, Length 29 in, Insulated No, Material 100 Percent Tactical Nylon, Lining Material Primaloft(R), Closure Type Zipper, Fabric Weight 4.4 oz, Number of Outside Pockets 2

Reviews of Horace Small #HS3350 RG XL