Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M New Dimension Plus Cargo Black

  • Zoro #: G1428939
  • Mfr #: HS2730 37R32
No Product Image Available
$58.49
  • Closure Type: Zipper/Hook and Loop
  • Color: Black
  • Hammer Loop: No
See full product details
Orders over $75 ship free.

Horace Small #HS2730 37R32 Specifications

  • Zoro #: G1428939
  • Mfr #: HS2730 37R32
Closure Type: Zipper/Hook and Loop Color: Black
Hammer Loop: No Material: 65% Polyester/35% Cotton
Fits Waist Size: 37" Fabric Weight: 8.0 oz./sq.yd., 14.67 oz./Linear yd.
Inseam: 32" Item: New Dimension Plus Cargo Trouser
Gender: Men's Number of Outside Pockets: 6
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

M New Dimension Plus Cargo Black

Reviews of Horace Small #HS2730 37R32