Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M New Dimension Plus Cargo Dk Nv

  • Zoro #: G1428126
  • Mfr #: HS2728 36R32
No Product Image Available
$58.49
  • Fits Waist Size: 36"
  • Inseam: 34"
  • Number of Outside Pockets: 6
See full product details
Orders over $75 ship free.

Horace Small #HS2728 36R32 Specifications

  • Zoro #: G1428126
  • Mfr #: HS2728 36R32
Fits Waist Size: 36" Inseam: 34"
Number of Outside Pockets: 6 Item: New Dimension Plus Cargo Trouser
Color: Dark Navy Closure Type: Zipper/Hook and Eye
Gender: Men's Hammer Loop: No
Fabric Weight: 8.0 oz./sq.yd., 14.67 oz./Linear yd. Material: 65% Polyester/35% Cotton
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

M New Dimension Plus Cargo Dk Nv

Reviews of Horace Small #HS2728 36R32