Male Cargo Trouser
- Zoro #: G1432755
- Mfr #: NP2240 31S 32
$53.14
- Fabric Weight: 8.0 oz./sq.yd., 14.44 oz./Linear yd.
- Inseam: 32"
- Hammer Loop: No
Horace Small #NP2240 31S 32 Specifications
| |
Fabric Weight: 8.0 oz./sq.yd., 14.44 oz./Linear yd. | Inseam: 32" |
Hammer Loop: No | Color: Earth Green |
Item: Men's Cargo Pants | Fits Waist Size: 31" |
Material: 65% Polyester/35% Cotton | Gender: Men's |
Country of Origin (subject to change): Mexico |
Description
Male Cargo Trouser