Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Male Cargo Trouser

  • Zoro #: G1433069
  • Mfr #: NP2240 35R 34
No Product Image Available
$53.14
  • Fabric Weight: 8.0 oz./sq.yd., 14.44 oz./Linear yd.
  • Color: Earth Green
  • Material: 65% Polyester/35% Cotton
See full product details
Orders over $75 ship free.

Horace Small #NP2240 35R 34 Specifications

  • Zoro #: G1433069
  • Mfr #: NP2240 35R 34
Fabric Weight: 8.0 oz./sq.yd., 14.44 oz./Linear yd. Color: Earth Green
Material: 65% Polyester/35% Cotton Fits Waist Size: 35"
Gender: Men's Item: Men's Cargo Pants
Inseam: 34" Hammer Loop: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Male Cargo Trouser

Reviews of Horace Small #NP2240 35R 34