Male Cargo Trouser
- Zoro #: G1433315
- Mfr #: NP2240 38S 30
$53.14
- Material: 65% Polyester/35% Cotton
- Color: Earth Green
- Item: Men's Cargo Pants
Horace Small #NP2240 38S 30 Specifications
| |
Material: 65% Polyester/35% Cotton | Color: Earth Green |
Item: Men's Cargo Pants | Fits Waist Size: 38" |
Hammer Loop: No | Gender: Men's |
Inseam: 30" | Fabric Weight: 8.0 oz./sq.yd., 14.44 oz./Linear yd. |
Country of Origin (subject to change): Mexico |
Description
Male Cargo Trouser