Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Male Cargo Trouser

  • Zoro #: G1433358
  • Mfr #: NP2240 40L 32
No Product Image Available
$53.14
  • Item: Men's Cargo Pants
  • Hammer Loop: No
  • Inseam: 32"
See full product details
Orders over $75 ship free.

Horace Small #NP2240 40L 32 Specifications

  • Zoro #: G1433358
  • Mfr #: NP2240 40L 32
Item: Men's Cargo Pants Hammer Loop: No
Inseam: 32" Fabric Weight: 8.0 oz./sq.yd., 14.44 oz./Linear yd.
Gender: Men's Fits Waist Size: 40"
Material: 65% Polyester/35% Cotton Color: Earth Green
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Male Cargo Trouser

Reviews of Horace Small #NP2240 40L 32