Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Male Cargo Trouser

  • Zoro #: G1433516
  • Mfr #: NP2240 44L 34
No Product Image Available
$52.58
  • Hammer Loop: No
  • Color: Earth Green
  • Fits Waist Size: 44"
See full product details
Orders over $75 ship free.

Horace Small #NP2240 44L 34 Specifications

  • Zoro #: G1433516
  • Mfr #: NP2240 44L 34
Hammer Loop: No Color: Earth Green
Fits Waist Size: 44" Material: 65% Polyester/35% Cotton
Item: Men's Cargo Pants Gender: Men's
Fabric Weight: 8.0 oz./sq.yd., 14.44 oz./Linear yd. Inseam: 34"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Male Cargo Trouser

Reviews of Horace Small #NP2240 44L 34