BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Instrumentation Metal Hose

HOSE MASTER| Zoro #: G1727756| Mfr #: G025TXT120

$118.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp. (F): 1200Dynamic Min. Bend Radius (In.): 5.0Hose Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1727756 Mfr #: G025TXT120
Max. Temp. (F): 1200Dynamic Min. Bend Radius (In.): 5.0
Hose Material: Stainless SteelFitting Type: 316 Stainless Steel Precision Tube Compression Fitting
Length (In.): 12Braid Material: Stainless Steel
Static Min. Bend Radius (In.): 1.1Dia. (In.): 1/4
Item: Flexible Instrumentation Metal HoseMax. Working Pressure @ 70 F: 4600
Country of Origin (subject to change): United States

Description

Flexible Instrumentation Metal Hose, Dia 1/4 In, Length 12 In, Max Working Pressure @ 70 F 4600, Static Min Bend Radius 1.1 In, Dynamic Min Bend Radius 5.0 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel Precision Tube Compression Fitting, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews