KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Instrumentation Metal Hose

HOSE MASTER| Zoro #: G0972361| Mfr #: G037TXT120

$147.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: 316 Stainless Steel Precision Tube Compression Fitting
Dia. (In.): 3/8
Hose Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0972361 Mfr #: G037TXT120
Fitting Type: 316 Stainless Steel Precision Tube Compression FittingDia. (In.): 3/8
Hose Material: Stainless SteelDynamic Min. Bend Radius (In.): 5.5
Length (In.): 12Braid Material: Stainless Steel
Max. Working Pressure @ 70 F: 3800Max. Temp. (F): 1200
Static Min. Bend Radius (In.): 1.4Item: Flexible Instrumentation Metal Hose
Country of Origin (subject to change): United States

Description

Flexible Instrumentation Metal Hose, Dia 3/8 In, Length 12 In, Max Working Pressure @ 70 F 3800, Static Min Bend Radius 1.4 In, Dynamic Min Bend Radius 5.5 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel Precision Tube Compression Fitting, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews