SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Instrumentation Metal Hose

HOSE MASTER| Zoro #: G1970001| Mfr #: G037TXT240

$161.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 24Hose Material: Stainless SteelMax. Working Pressure @ 70 F: 3800
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1970001 Mfr #: G037TXT240
Length (In.): 24Hose Material: Stainless Steel
Max. Working Pressure @ 70 F: 3800Static Min. Bend Radius (In.): 1.4
Dynamic Min. Bend Radius (In.): 5.5Fitting Type: 316 Stainless Steel Precision Tube Compression Fitting
Max. Temp. (F): 1200Braid Material: Stainless Steel
Item: Flexible Instrumentation Metal HoseDia. (In.): 3/8
Country of Origin (subject to change): United States

Description

Flexible Instrumentation Metal Hose, Dia 3/8 In, Length 24 In, Max Working Pressure @ 70 F 3800, Static Min Bend Radius 1.4 In, Dynamic Min Bend Radius 5.5 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel Precision Tube Compression Fitting, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews