KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, 1 1/2 In, 12 Length

HOSE MASTER| Zoro #: G1683525| Mfr #: GZ150SHXJ120

$286.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: 316 Stainless Steel Hex MNPT x 316 Stainless Steel FJIC Swivel
Dia. (In.): 1-1/2
Hose Material: 321 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1683525 Mfr #: GZ150SHXJ120
Fitting Type: 316 Stainless Steel Hex MNPT x 316 Stainless Steel FJIC SwivelDia. (In.): 1-1/2
Hose Material: 321 stainless steelDynamic Min. Bend Radius (In.): 11
Length (In.): 12Braid Material: 304 Stainless Steel
Max. Working Pressure @ 70 F: 531Max. Temp. (F): 1200
Static Min. Bend Radius (In.): 3.9Item: Flexible Metal Hose
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 1/2 In, Length 12 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9 In, Dynamic Min Bend Radius 11 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel Hex MNPT x 316 Stainless Steel FJIC Swivel, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews