SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Metal Hose, 1 1/2 In, 18 Length

HOSE MASTER| Zoro #: G1410473| Mfr #: GZ150SMU180

$165.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp. (F): 1200Item: Flexible Metal HoseHose Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1410473 Mfr #: GZ150SMU180
Max. Temp. (F): 1200Item: Flexible Metal Hose
Hose Material: 316 Stainless SteelMax. Working Pressure @ 70 F: 300
Braid Material: 304 Stainless SteelFitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel 150 lb FNPT Union
Dynamic Min. Bend Radius (In.): 11Static Min. Bend Radius (In.): 3.9
Length (In.): 18Dia. (In.): 1-1/2
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 1/2 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 3.9 In, Dynamic Min Bend Radius 11 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel MNPT x 316 Stainless Steel 150 lb FNPT Union, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews