Flexible Metal Hose, 1 1/2 In, 24 Length

HOSE MASTER| Zoro #: G1689974| Mfr #: GZ150SHXJ240

$276.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hose Material: 321 stainless steelItem: Flexible Metal HoseMax. Working Pressure @ 70 F: 531
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1689974 Mfr #: GZ150SHXJ240
Hose Material: 321 stainless steelItem: Flexible Metal Hose
Max. Working Pressure @ 70 F: 531Dia. (In.): 1-1/2
Dynamic Min. Bend Radius (In.): 11Fitting Type: 316 Stainless Steel Hex MNPT x 316 Stainless Steel FJIC Swivel
Max. Temp. (F): 1200Static Min. Bend Radius (In.): 3.9
Braid Material: 304 Stainless SteelLength (In.): 24
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 1/2 In, Length 24 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9 In, Dynamic Min Bend Radius 11 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel Hex MNPT x 316 Stainless Steel FJIC Swivel, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews