HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flexible Metal Hose, 1 1/2 In, 36 Length

HOSE MASTER| Zoro #: G0316041| Mfr #: GZ150SMU360

$197.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Working Pressure @ 70 F: 300
Hose Material: 316 Stainless Steel
Dia. (In.): 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316041 Mfr #: GZ150SMU360
Max. Working Pressure @ 70 F: 300Hose Material: 316 Stainless Steel
Dia. (In.): 1-1/2Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel 150 lb FNPT Union
Item: Flexible Metal HoseBraid Material: 304 Stainless Steel
Max. Temp. (F): 1200Length (In.): 36
Static Min. Bend Radius (In.): 3.9Dynamic Min. Bend Radius (In.): 11
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 1/2 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 3.9 In, Dynamic Min Bend Radius 11 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel MNPT x 316 Stainless Steel 150 lb FNPT Union, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews