Flexible Metal Hose, 1 1/4 In, 18 Length

HOSE MASTER| Zoro #: G1587975| Mfr #: GM125SHMU180

$156.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Working Pressure @ 70 F: 300
Hose Material: 321 Stainless Steel
Dia. (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1587975 Mfr #: GM125SHMU180
Max. Working Pressure @ 70 F: 300Hose Material: 321 Stainless Steel
Dia. (In.): 1-1/4Fitting Type: 304 Stainless Steel Hex MNPT x 304 Stainless Steel 150 LB FNPT Union
Item: Flexible Metal HoseBraid Material: 304 Stainless Steel
Max. Temp. (F): 1200Length (In.): 18
Static Min. Bend Radius (In.): 2.5Dynamic Min. Bend Radius (In.): 7.9
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 1/4 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.5 In, Dynamic Min Bend Radius 7.9 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex MNPT x 304 Stainless Steel 150 LB FNPT Union, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews