BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Metal Hose, 1 1/4 In, 18 Length

HOSE MASTER| Zoro #: G0595777| Mfr #: GZ125SM180

$107.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel MNPTBraid Material: 304 Stainless SteelStatic Min. Bend Radius (In.): 3.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0595777 Mfr #: GZ125SM180
Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel MNPTBraid Material: 304 Stainless Steel
Static Min. Bend Radius (In.): 3.1Dia. (In.): 1-1/4
Max. Working Pressure @ 70 F: 645Length (In.): 18
Dynamic Min. Bend Radius (In.): 10Item: Flexible Metal Hose
Hose Material: 316 Stainless SteelMax. Temp. (F): 1200
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 1/4 In, Length 18 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius 3.1 In, Dynamic Min Bend Radius 10 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel MNPT x 316 Stainless Steel MNPT, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews