SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Metal Hose, 1 1/4 In, 24 Length

HOSE MASTER| Zoro #: G0887354| Mfr #: GZ125SMU240

$137.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Working Pressure @ 70 F: 300Hose Material: 316 Stainless SteelDia. (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0887354 Mfr #: GZ125SMU240
Max. Working Pressure @ 70 F: 300Hose Material: 316 Stainless Steel
Dia. (In.): 1-1/4Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel 150 lb FNPT Union
Item: Flexible Metal HoseBraid Material: 304 Stainless Steel
Max. Temp. (F): 1200Length (In.): 24
Static Min. Bend Radius (In.): 3.1Dynamic Min. Bend Radius (In.): 10
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 1/4 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 3.1 In, Dynamic Min Bend Radius 10 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel MNPT x 316 Stainless Steel 150 lb FNPT Union, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews