Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/4" Dia x 36" L 321 SS Flexible Metal Hose
  • Zoro #: G0257092
  • Mfr #: GM125SHMU360
$256.80
  • Dia. (In.): 1-1/4
  • Length: 36"
  • Max. Working Pressure @ 70 F: 645 psi
See full product details
This item ships free.

Hose Master #GM125SHMU360 Specifications

  • Zoro #: G0257092
  • Mfr #: GM125SHMU360
Dia. (In.): 1-1/4 Length: 36"
Max. Working Pressure @ 70 F: 645 psi Length (In.): 36
Type: - Max. Temp. (F): 1200
Hose Material: 321 stainless steel Braid Material: 304 Stainless Steel
Fitting Type: MNPT x FNPT Static Min. Bend Radius (In.): 2.5
Dynamic Min. Bend Radius (In.): 7.9 Item: Flexible Metal Hose Assembly
Hose Fittings: 304 Stainless Steel 1-1/4" MNPT x 304 Stainless Steel 1-1/4" FNPT Hose Tube Material: 321 Stainless Steel
Hose Fitting B Material: 304 Stainless Steel Hose Fitting B Type: FNPT
Hose Cover Material: 304 Stainless Steel Hose Length: 36"
Hose Fitting A Size: 1-1/4" Hose Fitting B Size: 1-1/4"
Hose Inside Dia.: 1-1/4" Hose Fitting A Type: MNPT
Temp. Range: -325 Degrees to 1200 Degrees F Hose Fitting A Material: 304 Stainless Steel
Fitting Material: 304 Stainless Steel x 304 Stainless Steel Not Recommended Chemicals: Sodium Hypochlorite/Bleach (to 20%)
For Media Type: Hydraulic Fluid, Water, Motor Oil, Naphtha Fitting Size: 1-1/4" x 1-1/4"
Compatible Chemicals: Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Deionized Water, Motor Oil, Naphtha Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 1-1/4 In., Hose Length 36 In., Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 645 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 7.9, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1-1/4 In., Hose Fitting B Size 1-1/4 In.

Restrictions and Compliance

Reviews of Hose Master #GM125SHMU360