Flexible Metal Hose, 1 In, 12 Length

HOSE MASTER| Zoro #: G2197255| Mfr #: GZ100SM120

$80.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel MNPT
Braid Material: 304 Stainless Steel
Static Min. Bend Radius (In.): 2.7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197255 Mfr #: GZ100SM120
Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel MNPTBraid Material: 304 Stainless Steel
Static Min. Bend Radius (In.): 2.7Dia. (In.): 1
Max. Working Pressure @ 70 F: 718Length (In.): 12
Dynamic Min. Bend Radius (In.): 9Item: Flexible Metal Hose
Hose Material: 316 Stainless SteelMax. Temp. (F): 1200
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In, Dynamic Min Bend Radius 9 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel MNPT x 316 Stainless Steel MNPT, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews