KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, 1 In, 24 Length

HOSE MASTER| Zoro #: G1394041| Mfr #: GM100SHM240

$117.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: 304 Stainless Steel Hex MNPT x 304 Stainless Steel Hex MNPT
Dia. (In.): 1
Hose Material: 321 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1394041 Mfr #: GM100SHM240
Fitting Type: 304 Stainless Steel Hex MNPT x 304 Stainless Steel Hex MNPTDia. (In.): 1
Hose Material: 321 Stainless SteelDynamic Min. Bend Radius (In.): 7.1
Length (In.): 24Braid Material: 304 Stainless Steel
Max. Working Pressure @ 70 F: 718Max. Temp. (F): 1200
Static Min. Bend Radius (In.): 2.1Item: Flexible Metal Hose
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 In, Length 24 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.1 In, Dynamic Min Bend Radius 7.1 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex MNPT x 304 Stainless Steel Hex MNPT, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews