Hose Master
1" Dia x 24" L 321 SS Flexible Metal Hose
Mfr # GZ100SHXJ240
Zoro # G1478041
$221.77
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 718 psi
- Fitting Size 1 in x 1 in
- Fitting Type MNPT x F JIC
Explore More Products
- HOSE MASTER 1-1/4" Dia x 12" L 316 SS Flexible Metal Hose GZ125SMU120
- HOSE MASTER 1/4" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose CA316HP-0025-036
- HOSE MASTER 1-1/2" Dia x 24" L 316 SS Flexible Metal Hose GZ150SM240
- HOSE MASTER 3/4" Dia x 9" L 321 SS Flexible Metal Hose G075SM090
- HOSE MASTER 3/8" Dia x 36" L SS Flexible Metal Hose G037SMU360
- HOSE MASTER 2-1/2" Dia x 6" L SS Metal Expansion Joint EJSSPFL0250
- HOSE MASTER 6" Dia x 96" L Interflex 304 SS Interlocked Metal Hose IN18SS0600-8AMM
- HOSE MASTER 1-1/2" Dia x 168" L Interflex 304 SS Interlocked Metal Hose IN18SS0150-14AMM
- HOSE MASTER 1-1/2" Dia x 24" L 321 SS Flexible Metal Hose GZ150SHXJ240
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 24in. L 12PL-CA11-0240-11D-11D
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 36in.L 08PL-CA11-0360-11C-38C
- Hose Master Supply Lines