KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, 1/2 In, 12 Length

HOSE MASTER| Zoro #: G0636736| Mfr #: GM050SHM120

$52.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp. (F): 1200
Dia. (In.): 1/2
Item: Flexible Metal Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0636736 Mfr #: GM050SHM120
Max. Temp. (F): 1200Dia. (In.): 1/2
Item: Flexible Metal HoseFitting Type: 304 Stainless Steel Hex MNPT x 304 Stainless Steel Hex MNPT
Braid Material: 304 Stainless SteelHose Material: 321 Stainless Steel
Max. Working Pressure @ 70 F: 1186Length (In.): 12
Dynamic Min. Bend Radius (In.): 4.4Static Min. Bend Radius (In.): 1.2
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.2 In, Dynamic Min Bend Radius 4.4 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex MNPT x 304 Stainless Steel Hex MNPT, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews