PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Flexible Metal Hose, 1/2 In, 12 Length

HOSE MASTER| Zoro #: G2478086| Mfr #: GZ050SM120

$40.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel MNPTBraid Material: 304 Stainless SteelStatic Min. Bend Radius (In.): 1.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2478086 Mfr #: GZ050SM120
Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel MNPTBraid Material: 304 Stainless Steel
Static Min. Bend Radius (In.): 1.5Dia. (In.): 1/2
Max. Working Pressure @ 70 F: 1186Length (In.): 12
Dynamic Min. Bend Radius (In.): 5.5Item: Flexible Metal Hose
Hose Material: 316 Stainless SteelMax. Temp. (F): 1200
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5 In, Dynamic Min Bend Radius 5.5 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel MNPT x 316 Stainless Steel MNPT, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews