Flexible Metal Hose, 1/2 In, 24 Length

HOSE MASTER| Zoro #: G1463971| Mfr #: GZ050SHXJ240

$103.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Working Pressure @ 70 F: 1186
Hose Material: 321 stainless steel
Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1463971 Mfr #: GZ050SHXJ240
Max. Working Pressure @ 70 F: 1186Hose Material: 321 stainless steel
Dia. (In.): 1/2Fitting Type: 316 Stainless Steel Hex MNPT x 316 Stainless Steel FJIC Swivel
Item: Flexible Metal HoseBraid Material: 304 Stainless Steel
Max. Temp. (F): 1200Length (In.): 24
Static Min. Bend Radius (In.): 1.5Dynamic Min. Bend Radius (In.): 5.5
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/2 In, Length 24 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5 In, Dynamic Min Bend Radius 5.5 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel Hex MNPT x 316 Stainless Steel FJIC Swivel, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews