Flexible Metal Hose, 1/2 In, 36 Length

HOSE MASTER| Zoro #: G0641767| Mfr #: GM050SHMU360

$87.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp. (F): 1200
Dia. (In.): 1/2
Item: Flexible Metal Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0641767 Mfr #: GM050SHMU360
Max. Temp. (F): 1200Dia. (In.): 1/2
Item: Flexible Metal HoseFitting Type: 304 Stainless Steel Hex MNPT x 304 Stainless Steel 150 LB FNPT Union
Braid Material: 304 Stainless SteelHose Material: 321 Stainless Steel
Max. Working Pressure @ 70 F: 300Length (In.): 36
Dynamic Min. Bend Radius (In.): 4.4Static Min. Bend Radius (In.): 1.2
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/2 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.2 In, Dynamic Min Bend Radius 4.4 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex MNPT x 304 Stainless Steel 150 LB FNPT Union, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews