DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flexible Metal Hose, 1/4 In, 12 Length

HOSE MASTER| Zoro #: G0254195| Mfr #: GM025SHMU120

$56.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Working Pressure @ 70 F: 300
Hose Material: 321 Stainless Steel
Dia. (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0254195 Mfr #: GM025SHMU120
Max. Working Pressure @ 70 F: 300Hose Material: 321 Stainless Steel
Dia. (In.): 1/4Fitting Type: 304 Stainless Steel Hex MNPT x 304 Stainless Steel 150 LB FNPT Union
Item: Flexible Metal HoseBraid Material: 304 Stainless Steel
Max. Temp. (F): 1200Length (In.): 12
Static Min. Bend Radius (In.): 0.9Dynamic Min. Bend Radius (In.): 3.7
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/4 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 0.9 In, Dynamic Min Bend Radius 3.7 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex MNPT x 304 Stainless Steel 150 LB FNPT Union, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews